Beli butane soldering tool di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. goot Temperature Controlled Soldering Iron (Solder Elektrik)
    Mulai

    Rp119.900

    goot Temperature Controlled Soldering Iron (Solder Elektrik)
    Deskripsi:
    -A ceramic heater with excellent electrical insulation and thermal conductivity is used.-Temperature control is possible at hand.-Equipped with 70W high power heater. -Lead-free solder compliant-With heat resistant cap
  2. Sellery Soldering Iron (Solder)
    Mulai

    Rp119.900

    Sellery Soldering Iron (Solder)
    atribut:
    • Power Capacity (W/V): 30/220
  3. Ishizaki Electric Mfg.(SURE) Soldering Iron Sc Type (Economy Type)
    Mulai

    Rp309.900

    Ishizaki Electric Mfg.(SURE) Soldering Iron Sc Type (Economy Type)
    atribut:
    • Overall Length (mm): 210
    • Weight (g): 150
    • Maximum Temperature (degreeC): 380
    • Solder Iron Point Dimensions (mm): 5x75
    • Heater Dimensions (mm): 12.7x52
    • Power Consumption (W): 40
  4. HOZAN Soldering Iron (Solder)
    26%
    Mulai

    Rp139.900

    HOZAN Soldering Iron (Solder)
    Deskripsi:
    B typePurpose:For replacing the HS-26 soldering iron.
  5. goot Temperature Controlled Soldering Iron Tip (Solder)
    Mulai

    Rp189.900

  6. TEKIRO Soldering (Alat Solder)
    Mulai

    Rp67.900

    TEKIRO Soldering (Alat Solder)
    Deskripsi:
    - Heat up Quickly- Cool fast. Upgrade steel-pipe design, dissipating heat more quickly and efficiently- Compact size with pointed tip, ideal for home/DIY/work basic soldering repairing jobs- 3 function for Wood, Plastic and Solder Iron
  7. HAKKO Solder Stand
    Mulai

    Rp30.900

    HAKKO Solder Stand
    Deskripsi:
    -Pencil-type soldering iron can be used.
  8. goot Solder Elektrik
    Mulai

    Rp809.900

    goot Solder Elektrik
    atribut:
    • Power: AC100V
    • Electricity consumption: 15/90W
    • Maximum Temperature: 560°C
    • Attached Iron Tip: TQ-77RT-B
    • Total Length: 167mm
    • Power Cord Length: 1.5m
    • Trigger: 90W when quick switch is turned on, 15W at usual operation
  9. Kennedy 75Bw Butane Soldering Iron
    Mulai

    Rp1.899.900

    Kennedy 75Bw Butane Soldering Iron
    Deskripsi:
    Piezo self ignition. Uses standard butane lighter fuel and is simple to refill. Fully adjustable tip temperature control with a safety fuel cut-off when cap is replaced. Textured anti-slip barrel with built in stand for anti roll. Supplied with pointed soldering tip. Can be used with double flat, hot air, flame and hot knife, can also be used as a blow torch. Supplied without fuel. Power rating: 50W Soldering temperature: 375 Degree C Run time: 60 minutes Overall length with cap: 195mm Overall length with soldering tip: 180mm.
    atribut:
    • Part Number: KEN5169100K
  10. Mega ELBOW 90' A105 NPT 3M G MEG
    Mulai

    Rp129.900

    Mega ELBOW 90' A105 NPT 3M G MEG
    atribut:
    • Material: A105
    • Class: 3000#
  11. Ishizaki Electric Mfg.(SURE) Soldering Iron Sb Type
    54%
    Mulai

    Rp279.900

    Ishizaki Electric Mfg.(SURE) Soldering Iron Sb Type
    atribut:
    • Type: Flat-type Nichrome Heater
    • Shape: Standard type (tip)
    • Overall Length (mm): 280
    • Weight (g): 230
    • Maximum Temperature (degreeC): 440
    • Solder Iron Point Dimensions (mm): 8x95
    • Heater Dimensions (Length x Width x Thickness) (mm): 40x16x2.5x2 pieces
    • Power Consumption (W): 80
  12. BOSCH Heat Gun
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.499.900

    BOSCH Heat Gun
    atribut:
    • Control Airflow: 3-Stage
    • K3L License: Yes
Daftar Harga butane soldering tool Terbaru October 2026
goot Temperature Controlled Soldering Iron (Solder Elektrik)Rp119.900
Sellery Soldering Iron (Solder)Rp119.900
Ishizaki Electric Mfg.(SURE) Soldering Iron Sc Type (Economy Type)Rp309.900
HOZAN Soldering Iron (Solder)Rp139.900
JTC Solder Portable Multi-Function (Solder Portabel)Rp1.299.900
HOZAN Temperature Control Type Soldering Iron HS-26 BitRp139.900
goot Temperature Controlled Soldering Iron Tip (Solder)Rp189.900
TEKIRO Soldering (Alat Solder)Rp67.900
HAKKO Soldering IronRp39.900
HAKKO Solder StandRp30.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)